DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Air Motor, 2 HP, 68 cfm, 2000 rpm

GAST| Zoro #: G1637876| Mfr #: NL52-NCC-251

$970.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1637876 Mfr #: NL52-NCC-251
Includes: MufflerOperating Temp. Range: 0 Degrees to 250 Degrees F
Housing Material: Cast IronItem: Air Motor
Mounting: HubRunning Torque @ Max. Pressure: 78.00 in.-lb.
Overall Height: 4.16"Max. Air Pressure: 80 psi
No Load RPM: 2000Max. Air Flow: 68 cfm
HP: 2Keyway Length: 1.56"
Finish: Gray MetallicShaft Dia.: 5/8"
RPM @ Max. Torque: 500Port Size: 1/2" NPT
Shaft Length: 2.11"Rotation: CCW
Overall Width: 4.63"Stall Torque: 80 in.-lb.
Overall Length: 8.00"Country of Origin (subject to change): United States

Product Description

Air Motor, 2 HP, Running Torque @ Max. Pressure 78.00 in.-lb., 68 cfm Max. Air Flow, No Load RPM 2000, Shaft Dia. 5/8 In., Shaft Length 2.11 In., Hub Mounting, Port Size 1/2 In. NPT, CCW Rotation, Housing Material Cast Iron, Gray Metallic Finish, Stall Torque 80 in.-lb., 500 RPM @ Max. Torque, Max. Air Pressure 80 psi, Keyway Length 1.56 In., Overall Length 8.00 In., Overall Width 4.63 In., Overall Height 4.16 In., 0 Degrees to 250 Degrees F Operating Temp. Range, Includes Muffler

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.