Shop All Diaphragm Compressors & Vacuum Pumps
Gast
Compressor Pump, 1/125 HP, 24VDC, Diaphragm
Mfr # 10D1125-101-1053
Zoro # G0050526
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/125 hp
- Voltage 24V DC
- Full Load Amps 0.3
- Max. Vacuum 14.0 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 10D1125-101-1053
- Zoro # G0050526
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 1.25 in |
Overall Height | 2.12 in |
Overall Length | 3 in |
Description
Compressor/Vacuum Pump, Output Power 1/64 hp, Voltage 24V DC, Maximum Vacuum 14 in Hg, Maximum Continuous Pressure 15 psi, Maximum Intermittent Pressure 15 psi, Maximum Flow Rate 0 cfm @ 30 psi, 0.15 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type Male Tube, Outlet Size 1/4 in, Outlet Connection Type Male Tube, Compressor Type Diaphragm, Current Rating 0.3 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 1/5 HP, 115V (70021520)
- DYNABRADE Rotor (01475)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1002-06-06)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- GAST Compressor Pump, Diaph, 1/50 HP, 4in.L (15D1150-101-1014)
- GAST Pump, Diaphragm Compressor, 1/16 HP, 24VDC (MOA-P126-JK)
- GAST S Doa-P701-Aa Diaphragm Pump (DOA-P701-AA)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- Gast Diaphragm Compressors & Vacuum Pumps