Compressor Pump, 60 Hz, 120V

GAST| Zoro #: G2326143| Mfr #: DDL30-151

$500.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326143 Mfr #: DDL30-151
Compressor Type: Double Diaphragm LinearVoltage: 120
Item: Compressor PumpHz: 60
HP: -Max. PSI Cont./Int.: 5.4/5.4
Full Load Amps: 0.90Outlet Size: 0.71" Tube
Free Air CFM @ 0 PSI: 1.91Overall Width: 4-3/8"
Overall Length: 8-1/8"Overall Height: 8-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Compressor Pump, Compressor Type Double Diaphragm Linear, - HP, Voltage 120, 60 Hz, 0.90 Full Load Amps, Outlet Size 0.71 In. Tube, Max. PSI Cont./Int. 5.4/5.4, Free Air CFM @ 0 PSI 1.91, Overall Length 8-1/8 In., Overall Width 4-3/8 In., Overall Height 8-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.