Compressor Pump, 60 Hz, 120V

GAST| Zoro #: G1500572| Mfr #: DDL80-151

$690.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1500572 Mfr #: DDL80-151
Hz: 60Max. PSI Cont./Int.: 7.0/7.0
Item: Compressor PumpHP: -
Full Load Amps: 1.80Outlet Size: 0.71" Tube
Compressor Type: Double Diaphragm LinearFree Air CFM @ 0 PSI: 4.24
Voltage: 120Overall Width: 4-3/8"
Overall Length: 8-1/8"Overall Height: 8-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Compressor Pump, Compressor Type Double Diaphragm Linear, - HP, Voltage 120, 60 Hz, 1.80 Full Load Amps, Outlet Size 0.71 In. Tube, Max. PSI Cont./Int. 7.0/7.0, Free Air CFM @ 0 PSI 4.24, Overall Length 8-1/8 In., Overall Width 4-3/8 In., Overall Height 8-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.