Compressor/Vacuum Pump, 1/6 HP, 12V

GAST| Zoro #: G0786965| Mfr #: DOA-P551-KH

$651.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786965 Mfr #: DOA-P551-KH
Free Air CFM @ 0 Vacuum: 1.90Item: Compressor/Vacuum Pump
Max. Vacuum: 25.5" HgHP: 1/6
Outlet Size: 1/4" NPTFull Load Amps: 20
Inlet Size: 1/4" NPTFree Air CFM @ 30 PSI: 0.85
Compressor Type: DiaphragmFree Air CFM @ 0 PSI: 1.90
Voltage: 12VDCOverall Width: 5-1/8"
Overall Length: 9-1/8"Overall Height: 7-9/16"
Free Air CFM @ 20 Vacuum: 0.35Max. PSI Cont./Int.: 60/60
Country of Origin (subject to change): United States

Product Description

Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/6 HP, Voltage 12VDC, 20 Full Load Amps, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. Vacuum 25.5 In. Hg, Max. PSI Cont./Int. 60/60, Free Air CFM @ 0 PSI 1.90, Free Air CFM @ 30 PSI 0.85, Free Air CFM @ 0 Vacuum 1.90, Free Air CFM @ 20 Vacuum 0.35, Overall Length 9-1/8 In., Overall Width 5-1/8 In., Overall Height 7-9/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.