Compressor/Vacuum Pump

GAST| Zoro #: G2465662| Mfr #: 3032-251-G609X

$699.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465662 Mfr #: 3032-251-G609X
Housing: Cast IronMax. PSI Cont./Int.: 10/10
Compressor Type: Rotary VaneItem: Compressor/Vacuum Pump
Overall Width: 4.18"Free Air CFM @ 20 In. Hg: 0.10
Overall Length: 6.05"Free Air CFM @ 10 In. Hg: 1.60
Overall Height: 4.88"Free Air CFM @ 0 In. Hg: 2.60
Hz: 60Max. Vacuum: 26.5" Hg
Design: Oil-lessOutlet Size: 1/4" NPT
Phase: 1Inlet Size: 1/4" NPT
Includes: Muffler and capacitorStandards: Motor UL and CSA Recognized
HP: 1/6Free Air CFM @ 0 PSI: 2.70
Full Load Amps: 2.2Voltage: 115
Free Air CFM @ 10 PSI: 2.20RPM: 3450
Country of Origin (subject to change): United States

Product Description

Compressor/Vacuum Pump, 1/6 HP, Compressor Type Rotary Vane, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 2.2, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 10/10, Free Air CFM @ 0 PSI 2.70, Max. Vacuum 26.5 In. Hg, Free Air CFM @ 0 In. Hg 2.60, 3450 RPM, Overall Length 6.05 In., Overall Width 4.18 In., Overall Height 4.88 In., Cast Iron Housing, Oil-less Design, Standards Motor UL and CSA Recognized, Includes Muffler and capacitor

Product Reviews

Save 15%. Sign up for Z-mail.