15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Electric Air Compressor, Tank Mounted

GAST| Zoro #: G0711767| Mfr #: 4LCB-246T-M450GX

$2,410.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711767 Mfr #: 4LCB-246T-M450GX
On Pressure Switch Setting: 30Off Pressure Switch Setting: 50
Cylinder Material: Cast IronLubrication Type: Oil-less
Hz: 60Standards: UL 2125 Approved
Tank Type: HorizontalPhase: 1
(F)NPT Outlet: 1/4"Compressor Package Type: Base Model
Compressor Type: Tank MountedFinish: Gray Paint
Max. Pressure: 50 psiPump RPM: 1750
ASME Tank: YesItem: Electric Air Compressor
Number of Stages: 1Voltage: 115/230
Overall Width: 17"Overall Length: 33"
Overall Height: 26"Motor Type: Capacitor Start
Tank Size: 20 gal.HP: 1/2
Country of Origin (subject to change): United States

Product Description

Electric Air Compressor, Compressor Type Tank Mounted, Number of Stages 1, Lubrication Type Oil-less, 1/2 HP, Max. Pressure 50 psi, Voltage 115/230, 1 Phase, 60 Hz, Tank Size 20 gal., Tank Type Horizontal, Base Model, ASME Tank Yes, (F)NPT Outlet 1/4 In., Cylinder Material Cast Iron, Gray Paint Finish, Motor Type Capacitor Start, Overall Length 33 In., Overall Width 17 In., Overall Height 26 In., Standards UL 2125 Approved

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.