KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Air Compressor, Tank Mounted

GAST| Zoro #: G1943767| Mfr #: 7HDD-70TA-M750X

$4348.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
(F)NPT Outlet: 3/8"
Number of Stages: 1
Tank Size: 30 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943767 Mfr #: 7HDD-70TA-M750X
(F)NPT Outlet: 3/8"Number of Stages: 1
Tank Size: 30 gal.Lubrication Type: Oil-Less
Off Pressure Switch Setting: 90On Pressure Switch Setting: 70
ASME Tank: YesPhase: 1
Overall Length: 38"Control: Automatic Start/Stop
Tank Type: HorizontalItem: Electric Air Compressor
Standards: ASMECompressor Package Type: Base Model
Finish: Gray PaintVoltage: 230
Overall Width: 17"Includes: Pressure Switch, Manual Drain, Pressure Safety Valve, Pressure Gauge, Globe Valve
Amps: 10.8HP: 1-1/2
Compressor Type: Tank MountedFree Air CFM @ Max. Pressure: 5
Max. Pressure: 100 psiOverall Height: 29"
Country of Origin (subject to change): United States

Description

Tank Mounted Air Compressor, HP Rating 1 1/2 HP, Free Air Flow @ Maximum Pressure 5.75 CFM, Free Air Flow @ 90 psi 5.25 CFM, Voltage Rating 230 VAC, Current Rating 10.8 Amps, Tank Capacity 30 Gallons, Tank Type Horizontal, Gast Equivalent 7HDD-11TA-M750X, Tank (ASME Code), Pump Stock Number G3508276, Height 29 Inches, Length 38 Inches, Width 17 Inches, NPT Outlet (F) 3/8 Inch

Reviews