SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electric Air Compressor, Tank Mounted

GAST| Zoro #: G0360832| Mfr #: DOA-P710T-AA

$959.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lubrication Type: Oil-LessMax. Pressure: 50 PSITank Size: 2 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360832 Mfr #: DOA-P710T-AA
Lubrication Type: Oil-LessMax. Pressure: 50 PSI
Tank Size: 2 gal.Overall Height: 15"
Overall Width: 8"On Pressure Switch Setting: 30
HP: 1/8Compressor Package Type: Base Model
Off Pressure Switch Setting: 50(F)NPT Outlet: 1/4"
Standards: ASMEFree Air CFM @ Max. Pressure: 0.2
Phase: 1Voltage: 115
Control: Automatic Start/StopCompressor Type: Tank Mounted
Number of Stages: 1Item: Electric Air Compressor
Finish: Gray PaintOverall Length: 18"
ASME Tank: YesTank Type: Horizontal
Country of Origin (subject to change): United States

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 0.12, Phase - Electrical 1, Input Voltage - Air Compressor 120VAC, Number of Stages - Air Compressor 1, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Oil Free, Free Air CFM @ Max. Pressure - Air Compressor 0.20, Tank Style - Air Compressor Hot Dog, Tank Size - Air Compressor 2.0 gal., Compressor Package Type Base Model

Reviews