Foot Mount

GAST| Zoro #: G2030953| Mfr #: AG987

$90.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Cast aluminum
For Use With: Mfr. No. 4AM-NRV-92
Item: Mounting Bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030953 Mfr #: AG987
Material: Cast aluminumFor Use With: Mfr. No. 4AM-NRV-92
Item: Mounting BracketMount Type: Nema 56C Foot
Country of Origin (subject to change): United States

Description

Foot Mount, NEMA 56, Fits 1 3/4 HP Air Motor

Reviews