20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Lubricating Oil, 1 Quart, SAE 10

GAST| Zoro #: G0670485| Mfr #: KAD220

$26.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0670485 Mfr #: KAD220
Timken OK Load: Not SpecifiedContainer Size: 1 qt.
Standards: -SAE Grade: 10
Four-Ball Wear: Not SpecifiedFlash Point: 405 Degrees F
Viscosity Index: 5.6 to 7.8Item: Lubricating Oil
ISO Viscosity Grade: Not SpecifiedApplication: For Lubrication of Compressor/Vacuum Pumps and Air Motors
Lubricant NSF Rating: Not RatedContainer Type: Drip Can
Country of Origin (subject to change): United States

Product Description

Lubricating Oil, Automotive, Size 1 Quart, SAE Grade SAE 10, Viscosity Index 5.6 - 7.8, Flash Point 405 F, For Lubrication of Compressor/Vacuum Pumps and Air Motors

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.