Piston Air Compressor, 1/6HP, 115V, 1Ph

GAST| Zoro #: G0406122| Mfr #: 1LAA-246S-M100GX

$966.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406122 Mfr #: 1LAA-246S-M100GX
Lubrication Type: Oil-LessFinish: Gray Paint
Valve: Stainless SteelTemp. Range: 32 Degrees To 104 Degrees F
RPM: 1750Item: Piston Air Compressor
Overall Width: 8-1/3"HP: 1/6
Overall Length: 14-2/3"Full Load Amps: 3.5
Overall Height: 6-1/16"Free Air CFM @ 50 PSI: 0
Motor Type: ODPFree Air CFM @ 20 PSI: 1.2
Outlet Size: 1/4" NPTMax. PSI Cont./Int.: 50/50
Inlet Size: 1/4" NPTHz: 60
Sound Rating: 75 dBACylinder Material: Cast Iron
Standards: UL 2125Thermal Protection: yes
Free Air CFM @ 0 PSI: 1.00Phase: 1
Voltage: 115VACNumber of Cylinders: 1
Country of Origin (subject to change): United States

Product Description

Piston Air Compressor, 1/6 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 3.5, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 50/50, Free Air CFM @ 50 PSI 0, Overall Length 14-2/3 In., Overall Width 8-1/3 In., Overall Height 6-1/16 In., Cylinder Material Cast Iron, Number of Cylinders 1, Motor Type ODP, 1750 RPM, 75 dBA Sound Rating, Lubrication Type Oil-Less, Finish Gray Paint, Valve Stainless Steel, Standards UL 2125

Product Reviews

Save 15%. Sign up for Z-mail.