20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Piston Air Compressor/Vacuum Pump, 1/10HP

GAST| Zoro #: G2043291| Mfr #: LOA-251-JR

$363.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043291 Mfr #: LOA-251-JR
Inlet Size: 1/4" NPTLubrication Type: Oil-Less
Finish: Gray PaintOutlet Size: 1/4" NPT
Thermal Protection: AutomaticItem: Piston Air Compressor/Vacuum Pump
Temp. Range: 32 Degrees to 104 Degrees FApplication: Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
Valve: Corrosion Resistant SandwichVoltage: 12VDC
RPM: 2000Number of Cylinders: 1
Overall Width: 4-1/4"HP: 1/10
Free Air CFM @ 100 PSI: 0.15Overall Length: 9"
Full Load Amps: 0.4Free Air CFM @ 20 In. Hg: 0.16
Overall Height: 5-7/8"Free Air CFM @ 50 PSI: 0.29
Free Air CFM @ 10 In. Hg: 0.38Motor Type: DC, Totally Enclosed Nonventilated
Free Air CFM @ 40 PSI: 0.34Free Air CFM @ 0 In. Hg: 0.63
Max. PSI Cont./Int.: 100/100Free Air CFM @ 20 PSI: 0.48
Max. Vacuum: 27" HgSound Rating: Less Than70 dBA
Design: Rocking PistonCylinder Material: Aluminum
Free Air CFM @ 0 PSI: 0.63Country of Origin (subject to change): United States

Product Description

Piston Air Compressor/Vacuum Pump, 1/10 HP, Voltage 12VDC, Full Load Amps 0.4, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 100/100, Free Air CFM @ 50 PSI 0.29, 27 In. Hg Max. Vacuum, Free Air CFM @ 20 In. Hg 0.16, Overall Length 9 In., Overall Width 4-1/4 In., Overall Height 5-7/8 In., Cylinder Material Aluminum, Number of Cylinders 1, Motor Type DC, Totally Enclosed Nonventilated, 2000 RPM, less than 70 dBA Sound Rating, Rocking Piston Design, Lubrication Type Oil-Less

Product Reviews

Save 15%. Sign up for Z-mail.