Piston Air Compressor/Vacuum Pump, 1/4HP

GAST| Zoro #: G1363284| Mfr #: 2LAF-251-M200X

$646.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lubrication Type: Oil-lessFree Air CFM @ 0 In. Hg: 2.00Free Air CFM @ 0 PSI: 2.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363284 Mfr #: 2LAF-251-M200X
Lubrication Type: Oil-lessFree Air CFM @ 0 In. Hg: 2.00
Free Air CFM @ 0 PSI: 2.00Max. Vacuum: 27.5" Hg
HP: 1/4Application: Industrial
Free Air CFM @ 40 PSI: 1.55Design: Rocking Piston
Free Air CFM @ 20 PSI: 1.75Temp. Range: 32 Degrees to 104 Degrees F
Overall Height: 8-5/8"Motor Type: Split Phase
Phase: 1Voltage: 115VAC
Sound Rating: 75 dBAOverall Length: 12-1/2"
Outlet Size: 1/4" NPTRPM: 1725
Free Air CFM @ 20 In. Hg: 0.41Full Load Amps: 6.8
Number of Cylinders: 2Inlet Size: 1/4" NPT
Standards: ULFree Air CFM @ 10 In. Hg: 1.00
Item: Piston Air Compressor/Vacuum PumpFinish: Gray Paint
Hz: 60Thermal Protection: Automatic
Cylinder Material: Cast IronFree Air CFM @ 50 PSI: 1.5
Max. PSI Cont./Int.: 50/50Overall Width: 5-5/8"
Valve: Stainless SteelCountry of Origin (subject to change): United States

Description

Piston Air Compressor/Vacuum Pump, 1/4 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 6.8, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 50/50, Free Air CFM @ 50 PSI 1.5, 27.5 In. Hg Max. Vacuum, Free Air CFM @ 20 In. Hg 0.41, Overall Length 12-1/2 In., Overall Width 5-5/8 In., Overall Height 8-5/8 In., Cylinder Material Cast Iron, Number of Cylinders 2, Motor Type Split Phase, 1725 RPM, 75 dBA Sound Rating, Rocking Piston Design, Lubrication Type Oil-Less

Reviews