Piston Air Compressor/Vacuum Pump, 1/6HP

GAST| Zoro #: G2359506| Mfr #: LAA-251-NQ

$706.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2359506 Mfr #: LAA-251-NQ
Inlet Size: 1/4" NPTLubrication Type: Oil-Less
Finish: Gray PaintOutlet Size: 1/4" NPT
Thermal Protection: AutomaticItem: Piston Air Compressor/Vacuum Pump
Application: Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous DutyMax. PSI Cont./Int.: 50/50
Free Air CFM @ 40 PSI: 0.65Max. Vacuum: 26" Hg
Hz: 50/60Free Air CFM @ 20 PSI: 0.85
Sound Rating: Less Than70 dBADesign: Oil-Less
Standards: UR, CURCylinder Material: Cast Iron
Free Air CFM @ 0 PSI: 1.00Valve: Stainless Steel
Voltage: 115VACTemp. Range: 32 Degrees to 104 Degrees F
RPM: 1575Phase: 1
Overall Width: 4-1/3"Number of Cylinders: 2
Overall Length: 9-3/4"HP: 1/6
Free Air CFM @ 20 In. Hg: 0.3Overall Height: 5-5/16"
Full Load Amps: 3Free Air CFM @ 10 In. Hg: 0.78
Motor Type: Permanent Split CapacitorFree Air CFM @ 50 PSI: 0.55
Free Air CFM @ 0 In. Hg: 1.00Country of Origin (subject to change): United States

Product Description

Piston Air Compressor/Vacuum Pump, 1/6 HP, Voltage 115VAC, 50/60 Hz, 1 Phase, Full Load Amps 3, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 50/50, Free Air CFM @ 50 PSI 0.55, 26 In. Hg Max. Vacuum, Free Air CFM @ 20 In. Hg 0.3, Overall Length 9-3/4 In., Overall Width 4-1/3 In., Overall Height 5-5/6 In., Cylinder Material Cast Iron, Number of Cylinders 2, Motor Type Permanent Split Capacitor, 1575 RPM, Less Than 70 dBA Sound Rating, Oil-Less Design

Product Reviews

Save 15%. Sign up for Z-mail.