Pump, Vacuum, 1/4 HP

GAST| Zoro #: G2361694| Mfr #: 0523-V191Q-G588DX

$497.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2361694 Mfr #: 0523-V191Q-G588DX
Housing: Cast IronCompressor Type: Rotary Vane
Free Air CFM @ 10 In. Hg: 3.00Overall Height: 7.35"
Free Air CFM @ 0 In. Hg: 5.00Max. Vacuum: 26" Hg
Hz: 50/60Outlet Size: 1/4" NPT
Design: Oil-LessInlet Size: 1/4" NPT
Phase: 1Standards: CSA
Item: Compressor/Vacuum PumpFree Air CFM @ 0 PSI: 4.80
Includes: Integral Mufflers and FiltersVoltage: 115/230
HP: 1/4RPM: 1725
Full Load Amps: 4.6/2.3Overall Width: 6.37"
Free Air CFM @ 10 PSI: 3.90Free Air CFM @ 20 In. Hg: 0.50
Overall Length: 14.72"Country of Origin (subject to change): United States

Product Description

Compressor/Vacuum Pump, 1/4 HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 4.6/2.3, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Free Air CFM @ 0 PSI 4.80, Max. Vacuum 26 In. Hg, Free Air CFM @ 0 In. Hg 5.00, 1725 RPM, Overall Length 14.72 In., Overall Width 6.37 In., Overall Height 7.35 In., Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters
Save 15%. Sign up for Z-mail.