Pump, Vacuum, 1/6 HP

GAST| Zoro #: G1957575| Mfr #: 0211-143-G8CX

$551.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Free Air CFM @ 0 In. Hg: 1.10
Max. Vacuum: 20" Hg
Free Air CFM @ 10 In. Hg: 0.60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957575 Mfr #: 0211-143-G8CX
Free Air CFM @ 0 In. Hg: 1.10Max. Vacuum: 20" Hg
Free Air CFM @ 10 In. Hg: 0.60Hz: 60
Outlet Size: 1/4" NPTCompressor Type: Rotary Vane
Overall Length: 11.45"RPM: 1725
Max. PSI Cont./Int.: 20/20Voltage: 115
Free Air CFM @ 0 PSI: 1.10Overall Height: 7.62"
HP: 1/6Standards: CSA
Full Load Amps: 4.2Inlet Size: 1/4" NPT
Overall Width: 6.62"Item: Compressor/Vacuum Pump
Phase: 1Housing: Cast Iron
Country of Origin (subject to change): United States

Description

Compressor/Vacuum Pump, 1/6 HP, Compressor Type Rotary Vane, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 4.2, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 20/20, Free Air CFM @ 0 PSI 1.10, Max. Vacuum 20 In. Hg, Free Air CFM @ 0 In. Hg 1.10, 1725 RPM, Overall Length 11.45 In., Overall Width 6.62 In., Overall Height 7.62 In., Cast Iron Housing, Standards CSA

Reviews