Pump, Vacuum, 3/4 HP

GAST| Zoro #: G0380536| Mfr #: 0823-V131Q-SG608X

$757.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0380536 Mfr #: 0823-V131Q-SG608X
Compressor Type: Rotary VaneHousing: Cast Iron
Free Air CFM @ 0 In. Hg: 8.00Max. Vacuum: 26" Hg
Hz: 50/60Outlet Size: 3/8" NPT
Design: Oil-LessInlet Size: 3/8" NPT
Phase: 1Standards: CSA
Item: Compressor/Vacuum PumpFree Air CFM @ 0 PSI: 8.00
Includes: Integral Mufflers and FiltersVoltage: 115/230
HP: 3/4RPM: 1725
Full Load Amps: 12.2/6.1Overall Width: 6.5"
Free Air CFM @ 10 PSI: 6.80Free Air CFM @ 20 In. Hg: 0.50
Overall Length: 15.94"Free Air CFM @ 10 In. Hg: 5.00
Overall Height: 8.34"Country of Origin (subject to change): United States

Product Description

Compressor/Vacuum Pump, 3/4 HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 12.2/6.1, Inlet Size 3/8 In. NPT, Outlet Size 3/8 In. NPT, Free Air CFM @ 0 PSI 8.00, Max. Vacuum 26 In. Hg, Free Air CFM @ 0 In. Hg 8.00, 1725 RPM, Overall Length 15.94 In., Overall Width 6.5 In., Overall Height 8.34 In., Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters

Product Reviews

Save 15%. Sign up for Z-mail.