Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tube, Ammonia, 0.5-78, PK10

  • Zoro #: G0126108
  • Mfr #: 3L

$88.28 ($8.83/unit)

  • For Use With: Gastec Pump
  • Pressure Range: 912 to 1114 hpa
  • Material: glass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Gastec #3L Specifications

  • Zoro #: G0126108
  • Mfr #: 3L
For Use With: Gastec Pump Pressure Range: 912 to 1114 hpa
Material: glass Item: Detector Tube
Detects For: Ammonia Tip: break off
Industry Type: Healthcare Measuring Range: 0.5 to 78.0 ppm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Detector tubes and badges each detect a specific harmful gas, such as carbon dioxide or hydrogen sulfide. Here is some additional information about Gastec Detector Tube. Material: glass, For Use With: Gastec Pump, Detects For: Ammonia.

Reviews of Gastec #3L