Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tube, Carbon Dioxide, 0.13-6, PK10

  • Zoro #: G0125986
  • Mfr #: 2L
$74.99 ($7.50/unit)
  • Tip: break off
  • Industry Type: Healthcare
  • Measuring Range: 0.13 to 6.0% v/v
See full product details
Orders over $75 ship free.

Gastec #2L Specifications

  • Zoro #: G0125986
  • Mfr #: 2L
Tip: break off Industry Type: Healthcare
Measuring Range: 0.13 to 6.0% v/v Item: Detector Tube
Pressure Range: 912 to 1114 hpa Material: glass
For Use With: Gastec Pump Detects For: Carbon Dioxide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Detector Tube, Carbon Dioxide, Measuring Range 0.13 to 6.0 Percent vol., For Use With Gastec Pump, Material Glass, Tip Break off, Pressure Range 912 to 1114 hpa, Package Quantity 10

Reviews of Gastec #2L