Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tube, Chlorine, 0.1-16, PK10

  • Zoro #: G0125916
  • Mfr #: 8LA

$75.49 ($7.55/unit)

  • Material: glass
  • Pressure Range: 912 to 1114 hpa
  • Industry Type: Healthcare
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Gastec #8LA Specifications

  • Zoro #: G0125916
  • Mfr #: 8LA
Material: glass Pressure Range: 912 to 1114 hpa
Industry Type: Healthcare For Use With: Gastec Pump
Tip: break off Measuring Range: 0.1 to 16.0 ppm
Detects For: Chlorine Item: Detector Tube
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Detector Tube, Chlorine, Measuring Range 0.1 to 16.0 ppm, For Use With Gastec Pump, Material Glass, Tip Break off, Pressure Range 912 to 1114 hpa, Package Quantity 10

Reviews of Gastec #8LA