Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10

  • Zoro #: G0125660
  • Mfr #: 40

$91.85 ($9.18/unit)

  • Industry Type: Healthcare
  • Detects For: Mercury Vapor
  • Tip: break off
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Gastec #40 Specifications

  • Zoro #: G0125660
  • Mfr #: 40
Industry Type: Healthcare Detects For: Mercury Vapor
Tip: break off Pressure Range: 912 to 1114 hpa
Material: glass Item: Detector Tube
For Use With: Gastec Pump Measuring Range: 0.05 to 13.2mg/cu. m.
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Detector Tube, Mercury Vapor, Measuring Range 0.05 to 13.2mg/cu. m., For Use With Gastec Pump, Material Glass, Tip Break off, Pressure Range 912 to 1114 hpa, Package Quantity 10

Reviews of Gastec #40