Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tube, Methyl Alcohol, 200-1000, PK10

  • Zoro #: G0125651
  • Mfr #: 111L

$77.49 ($7.75/unit)

  • Pressure Range: 912 to 1114 hpa
  • Detects For: Methyl Alcohol
  • For Use With: Gastec Pump
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Gastec #111L Specifications

  • Zoro #: G0125651
  • Mfr #: 111L
Pressure Range: 912 to 1114 hpa Detects For: Methyl Alcohol
For Use With: Gastec Pump Measuring Range: 200 to 1000 ppm
Material: glass Tip: break off
Item: Detector Tube Industry Type: Healthcare
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Detector Tube, Methyl Alcohol, Measuring Range 200 to 1000 ppm, For Use With Gastec Pump, Material Glass, Tip Break off, Pressure Range 912 to 1114 hpa, Package Quantity 10

Reviews of Gastec #111L