Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tube, Methyl Bromide, 1-36, PK10

  • Zoro #: G0125636
  • Mfr #: 136LA

$108.85 ($10.88/unit)

  • Industry Type: Healthcare
  • Item: Detector Tube
  • Pressure Range: 912 to 1114 hpa
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Gastec #136LA Specifications

  • Zoro #: G0125636
  • Mfr #: 136LA
Industry Type: Healthcare Item: Detector Tube
Pressure Range: 912 to 1114 hpa Detects For: Methyl Bromide
Tip: break off Measuring Range: 1.0 to 36.0 ppm
Material: glass For Use With: Gastec Pump
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Detector Tube, Methyl Bromide, Measuring Range 1.0 to 36.0 ppm, For Use With Gastec Pump, Material Glass, Tip Break off, Pressure Range 912 to 1114 hpa, Package Quantity 10

Reviews of Gastec #136LA