Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tube, Sulfur Dioxide, 1.25-200, PK10

  • Zoro #: G0125469
  • Mfr #: 5L

$87.46 ($8.75/unit)

  • Industry Type: Healthcare
  • Tip: break off
  • For Use With: Gastec Pump
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Gastec #5L Specifications

  • Zoro #: G0125469
  • Mfr #: 5L
Industry Type: Healthcare Tip: break off
For Use With: Gastec Pump Item: Detector Tube
Material: glass Measuring Range: 1.25 to 200 ppm
Pressure Range: 912 to 1114 hpa Detects For: Sulfur Dioxide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Detector Tube, Sulfur Dioxide, Measuring Range 1.25 to 200 ppm, For Use With Gastec Pump, Material Glass, Tip Break off, Pressure Range 912 to 1114 hpa, Package Quantity 10

Reviews of Gastec #5L