This item is Discontinued.

Gates 1/2 in to 2-15/16 in Quick Detachable Bushed Bore 4 Groove V-Belt Pulley 7.5 in OD QD4/5V7.50

1/2 in to 2-15/16 in Quick Detachable Bushed Bore 4 Groove V-Belt Pulley 7.5 in OD (Discontinued)

  • Mfr # QD4/5V7.50
  • Zoro # G3437804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD4/5V7.50
Zoro #
G3437804
UPC #
072053099980
Country of Origin
Multiple

Dimensions

Pulley Outside Dia.
7.5 in
Fits Shaft Dia.
1/2 in to 2-15/16 in
5V or 5VX Belt Pitch Dia.
7.40 in
For Belt Trade Size
5V, 5VX
Outside Diameter
7.5 in
5VX Pitch Diameter
7.5 in
Pitch Diameter
7.5 in (5V)
For Bushing Size
SF
5V Pitch Diameter
7.5 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
2 15/16 in
Pitch Diameter for V-Belt Section
5V: 7.5 in
Overall Width
3 1/16 in
Length through Bore
2 in
Face Width
3.063 in

Details

Number of Grooves
4
For V-Belt Section
5V, 5VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
SF
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Solid
Industry Number
QD4/5V7.50
Item
V-Belt Pulley
Set Screw Included
Yes
For V-Belt Type
Banded, Cogged, Wedge
Pulley Construction
Plain
Material
Cast Iron
Standards
RMA and MPTA
Bore Type
Bushed
Number of Steps
4
For Belt Section (broad, with similar types)
5V or 5VX
For Bushing Type
Quick Detachable
For Belt Family
Cogged Wedge, Wedge
Material Fabrication
Cast
Pulley Industry Number
5V750

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 7.5 in, 5VX Pitch Diameter 7.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.