This item is Discontinued.

Gates 3363 mm Outside Length, 114 mm Top Width, 12 Ribs 1310M12

3363 mm Outside Length, 114 mm Top Width, 12 Ribs (Discontinued)

  • Mfr # 1310M12
  • Zoro # G7838740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1310M12
Zoro #
G7838740
UPC #
72053488777
Country of Origin
Mexico

Dimensions

Top Width
114 mm
Outside Length
3363 mm
Thickness
12 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
12
Groove Angle
41 Degrees
Material
Polychloroprene
Construction
Multi Ribbed Belt
Temp. Range
-34 to 82°F
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.