3VX1250 V-Belt, 125 in Outside Length, 2 13/32 in Top Width, 0.328 in Thickness, 6 Ribs
Mfr # 6/3VX1250
Zoro # G316210893
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3VX1250
Outside Length
125 in
Number of Ribs
6
Top Width
2 13/32 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6/3VX1250
Zoro #
G316210893
UPC #
072053229448
Country of Origin
United States
Dimensions
Outside Length
125 in
Top Width
2 13/32 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in
Details
Item
V-Belt
Industry Number
3VX1250
Number of Ribs
6
Reinforcing Cord Material
Polyester
Application
Heavy Duty Industrial
Color
Black
Belt Material
Ethylene Elastomer
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
6
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1250, Number of Bands 6, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 2 13/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.