This item is Discontinued.

Gates 7/8 in to 3-1/2 in Quick Detachable Bushed Bore 4 Groove V-Belt Pulley 9 in OD QD4/5V9.00

7/8 in to 3-1/2 in Quick Detachable Bushed Bore 4 Groove V-Belt Pulley 9 in OD (Discontinued)

  • Mfr # QD4/5V9.00
  • Zoro # G2624063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD4/5V9.00
Zoro #
G2624063
UPC #
072053100013
Country of Origin
Multiple

Dimensions

Pulley Outside Dia.
9 in
Fits Shaft Dia.
7/8 in to 3-1/2 in
5V or 5VX Belt Pitch Dia.
8.90 in
5V Pitch Diameter
9 in
Outside Diameter
9 in
For Bushing Size
E
Maximum Bore Diameter
3 1/2 in
Pitch Diameter for V-Belt Section
5V: 9 in
For Belt Trade Size
5V, 5VX
Minimum Bore Diameter
7/8 in
Pitch Diameter
9 in (5V)
5VX Pitch Diameter
9 in
Overall Width
3 3/16 in
Length through Bore
2 5/8 in
Face Width
3.063 in

Details

Number of Grooves
4
For V-Belt Section
5V, 5VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
E
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Solid
Industry Number
QD4/5V9.00
Set Screw Included
Yes
Item
V-Belt Pulley
For Bushing Type
Quick Detachable
For V-Belt Type
Banded, Cogged, Wedge
Number of Steps
4
Standards
RMA and MPTA
Bore Type
Bushed
For Belt Section (broad, with similar types)
5V or 5VX
Pulley Construction
Plain
Material
Cast Iron
For Belt Family
Cogged Wedge, Wedge
Material Fabrication
Cast
Pulley Industry Number
5V900

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 9 in, 5VX Pitch Diameter 9 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 5V, 5VX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.