Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Tensioner Assembly, 38504
Mfr # 38504
Zoro # G6742922
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38504
- Pulley Diameter - Belt Tensioners and Tension Pulleys 75 mm
- Belt Type V-Ribbed
- Material Steel
- Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 38504
- Zoro # G6742922
- UPC # 72053558005
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 75 mm |
Width | 40 mm |
Bearing Bore Inside Diameter 1 (mm) | 30 |
Details
Item | Belt Tensioner |
Industry Number | 38504 |
Belt Type | V-Ribbed |
Material | Steel |
Weight | 4.2 lb |
Includes | Bolt |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Features | Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability |
Number of Mounting Holes | 1 |
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wheel Rim And Hub 175-026 For 6" Diameter (175-026)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-176840 (33-176840)
- HONEYWELL Honeywell Home RTH111B1016-A Digital Non Prgmmbl Thermostat (RTH111B1016/A)
- MAIN FILTER HYDAC/HYCON 0080MA010BN Replacement/Interchange Spin-On Filter (MF0058004)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38329 (38329)
- GATES Accessory Drive Belt Tensioner Assembly, 38634 (38634)
- GATES Engine Timing Belt Tensioner Pulley, T42030 (T42030)
- GATES Accessory Drive Belt Tensioner Assembly, 38260 (38260)
- GATES Belt Drive Tensioner, 38518 (38518)
- GATES Belt Tensioner, Industry Number, 38569 (38569)
- GATES DriveAlign Premium OE Pulley, 36313 (36313)
- Gates Automotive Belt Tensioners & Pulleys