Bushing, Series 1008, Bore Dia 0.688 In

GATES| Zoro #: G0366082| Mfr #: 1008 .11/16

$10.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366082 Mfr #: 1008 .11/16
Dimension V: -Taper: -
External Key: -SAE Grade: 5
Dimension U: -Dimension D Small End: -
Flange Type: -Bore Bushing Series: 1008
Item: Taper-Lock BushingBolt Circle Dia.: 1.3280"
Dimension D Large End: -Bore Dia.: 11/16"
Country of Origin (subject to change): Mexico

Product Description

Taper-Lock Bushing, Bore Bushing Series 1008, Bore Dia 0.688 In, Bolt Circle Dia 1.328 In, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Cap Screws

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.