Bushing, Series 1008, Bore Dia 0.813 In

GATES| Zoro #: G0947003| Mfr #: 1008 .13/16

$13.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Taper: -SAE Grade: 5Dimension U: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947003 Mfr #: 1008 .13/16
Taper: -SAE Grade: 5
Dimension U: -External Key: -
Dimension D Large End: -Bore Bushing Series: 1008
Item: Taper-Lock BushingDimension V: -
Flange Type: -Dimension D Small End: -
Bore Dia.: 13/16"Bolt Circle Dia.: 1.3280"
Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 1008, Bore Dia 0.813 In, Bolt Circle Dia 1.328 In, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Cap Screws

Reviews