DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bushing, Series 1108, Bore Dia 0.688 In

GATES| Zoro #: G0729041| Mfr #: 1108 .11/16

$13.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Circle Dia.: 1.4530"
SAE Grade: 5
Bore Dia.: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729041 Mfr #: 1108 .11/16
Bolt Circle Dia.: 1.4530"SAE Grade: 5
Bore Dia.: 11/16"Item: Taper-Lock Bushing
Bore Bushing Series: 1108Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 1108, Bore Dia 0.688 In, Bolt Circle Dia 1.453 In, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Cap Screws

Reviews