customer-service Help
Gates

Bushing, Series 2012, Bore Dia 0.625 In

Gates Bushing, Series 2012, Bore Dia 0.625 In 2012 .5/8
Tap to zoom
Hover or click to zoom
$28.53
  • Item - Tapered and QD Bushings: Taper-Lock Bushing
  • Bore Bushing Series: 2012
  • Bore Dia.: 5/8 in
See full product details
Orders over $75 ship free.

Total: $28.53

Gates #2012 .5/8 Specifications

  • Item - Tapered and QD Bushings: Taper-Lock Bushing
  • Bore Bushing Series: 2012
  • Bore Dia.: 5/8 in
  • Length: 1.25 in
  • SAE Grade: 5
  • Bolt Circle Dia.: 2.625 in
  • Dimension D Large End: -
  • Flange Type: -
  • Dimension U: -
  • Taper: -
  • Item: Taper-Lock Bushing
  • Dimension D Small End: -
  • External Key: -
  • Dimension V: -
  • Length (Straight Wireway): 1.25 in
  • Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 2012, Bore Dia. 5/8 in, Length 1.25 in, Bolt Circle Dia. 2.625 in, Taper -, External Key -, Flange Type -, SAE Grade 5

Reviews of Gates #2012 .5/8

Explore more