Bushing, Series 2012, Bore Dia 0.688 In

GATES| Zoro #: G0659093| Mfr #: 2012 .11/16

$21.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Taper: -Dimension U: -External Key: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659093 Mfr #: 2012 .11/16
Taper: -Dimension U: -
External Key: -Dimension D Large End: -
SAE Grade: 5Bore Bushing Series: 2012
Item: Taper-Lock BushingDimension V: -
Flange Type: -Dimension D Small End: -
Bore Dia.: 11/16"Bolt Circle Dia.: 2.6250"
Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 2012, Bore Dia 0.688 In, Bolt Circle Dia 2.625 In, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Cap Screws

Reviews