SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bushing, Series 2012, Bore Dia 1.313 In

GATES| Zoro #: G0402561| Mfr #: 2012 1.5/16

$20.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Taper: -SAE Grade: 5Dimension U: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402561 Mfr #: 2012 1.5/16
Taper: -SAE Grade: 5
Dimension U: -External Key: -
Dimension D Large End: -Bore Bushing Series: 2012
Item: Taper-Lock BushingDimension V: -
Flange Type: -Dimension D Small End: -
Bore Dia.: 1-5/16"Bolt Circle Dia.: 2.6250"
Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 2012, Bore Dia 1.313 In, Bolt Circle Dia 2.625 In, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Cap Screws

Reviews