Gates
Bushing, Series 2012, Bore Dia 1.938 In
Mfr # 2012 1.15/16
Zoro # G1874293
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 15/16 in
- Length 1.25 in
- SAE Grade 5
- Flange Type Flangeless
Explore More Products
- GATES Bushing, Series 3020, Bore Dia 3.000 In 3020 3.
- GATES Bushing, Series 2012, Bore Dia 1.875 In 2012 1.7/8
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In 1615 1.1/2
- GATES Bushing, Series 2012, Bore Dia 2.000 In 2012 2.
- GATES Bushing, Series 2517, Bore Dia 1.500 In 2517 1.1/2
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM 2012 28MM
- GATES Taper-Lock Bushings - English Sizes, 1215.7/8 1215.7/8
- GATES QT-Type Bushings, QT 19MM QT 19MM
- GATES QD Bushings - English Sizes, SDS 1.1/4 SDS 1.1/4
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In SK15/16
- GATES Bushing, Series 1210, Bore Dia 0.750 In 1210 .3/4
- Gates Bushings