This item is Discontinued.

Gates Bushing, Series 3020, Bore Dia 2.813 In 3020 2.13/16

Bushing, Series 3020, Bore Dia 2.813 In (Discontinued)

  • Mfr # 3020 2.13/16
  • Zoro # G3089292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3020 2.13/16
Zoro #
G3089292
UPC #
072053088854
Country of Origin
Multiple

Dimensions

Bore Dia.
2 13/16 in
Length
2 in
Bolt Circle Dia.
4 in
Bolt Circle Diameter
4 in
Bore Diameter
2 13/16 in
Keyway Width
3/4 in
Overall Diameter
4.25 in
Keyway Height
3/8 in

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
3020
Item
Taper Lock Bushing
Taper
8 Degrees
Flange Type
Flangeless
SAE Grade
5
Includes
(2) Set Screws
Material
Steel
Bushing Type
Taper Lock
System of Measurement
Inch
Maximum Torque
24,000 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 13/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, SAE Grade 5, Taper 8 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.