Zoro Homepage

Code 62 O-Ring Flange Heavy, 90 degrees Bent Tube

  • Mfr # 734776485

  • Zoro # G013288355


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Flange - Code 62 O-Ring
Fitting Shape
Bent Tube
Fitting Material
Nitrile - Type C
Hose Outside Dia. (In.)
1.21 in
Hose Inside Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734776485
Zoro #
G013288355
UPC #
72053787566
Country of Origin
United States

Dimensions

Hose Outside Dia. (In.)
1.21 in
Hose Inside Dia. (In.)
0.75 in
Dash Size
12

Details

Fitting Connection Type
Flange - Code 62 O-Ring
Fitting Shape
Bent Tube
Fitting Material
Nitrile - Type C
For Use With Hose Series
MegaSys Spiral Wire Hyd, select MegaSys Wire Braid

Description

GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the fluid power system. S, M and L Drops per ISO Final Draft International Standard 12151-S. Bite-the-wire crimp for improved coupling retention. Tested to an industry-leading 1,000,000 impulse cycles. +250 degreesF temperature capability for longer assembly life. Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.