This item is Discontinued.

Gates DriveAlign Premium OE Pulley, 38049 38049

DriveAlign Premium OE Pulley, 38049 (Discontinued)

  • Mfr # 38049
  • Zoro # G5377749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38049
Zoro #
G5377749
UPC #
72053830477
Country of Origin
China

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
80 mm
Width
31 mm

Details

Item
Idler Pulley
Industry Number
38049
Material
Steel
Weight
1.52 lb
Number of Pulleys
1
Contact Surface
Smooth/Backside

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.