This item is Discontinued.

Gates G-Force Carbon Cord CVT Belts 36C4683 OEM 0627010 1 3/8" x 48" 36C4683

G-Force Carbon Cord CVT Belts 36C4683 OEM 0627010 1 3/8" x 48" (Discontinued)

  • Mfr # 36C4683
  • Zoro # G200767779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36C4683
Zoro #
G200767779
UPC #
770075685807
Country of Origin
United States

Dimensions

Effective Length (mm)
1219
Pitch Width (mm)
32.7
Top Width (mm)
35
Thickness (mm)
15.9

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Cord Position (mm)
4.3
Outside Circumference (mm)
1189
Color
BLACK
Cross-Section
RVS-R
Features
Double Notch
Angle
32.7 Degrees

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 1997 EXT 600 Triple, 1997 Powder Extreme 600, 1997 Powder Special 580, 1997 Powder Special 580 EFI, 1993-97 Thundercat 900, 1994-97 Thundercat 900 Mountain Cat, 1995 Wildcat 700, 1995-96 Wildcat 700 EFI, 1996 Wildcat 700 EFI Mountain Cat, 1995 Wildcat 700 Mountain Cat, 1995-96 Wildcat Touring, 1996-97 ZR 440, 2000 ZR 440 Sno Pro, 1997 ZR 580 EFI, 1996 ZR 580 EFI ETT, 1995 ZR 700, 1996-97 ZRT 600, 1995-97 ZRT 800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.