This item is Discontinued.

Gates G-Force Carbon Cord CVT Belts 38C4494 OEM 0627082 1 13/32" x 46 1/8" 38C4494

G-Force Carbon Cord CVT Belts 38C4494 OEM 0627082 1 13/32" x 46 1/8" (Discontinued)

  • Mfr # 38C4494
  • Zoro # G100768005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38C4494
Zoro #
G100768005
UPC #
770075528395
Country of Origin
United States

Dimensions

Pitch Width (mm)
33.9
Top Width (mm)
36
Thickness (mm)
15.2
Effective Length (mm)
1172

Details

Material
EPDM
Item
Belt
Vehicle Fit
Snowmobiles; ATVs
Cord Position (mm)
4.2
Outside Circumference (mm)
1141
Features
Double Notch
Angle
33.9 Degrees
Cross-Section
RVS-R
Color
BLACK

Description

{Recreational Vehicles} ARCTIC CAT, INC.: 2014-16 M9000, 2012-13 Proclimb M 1100 Turbo, 2012-13 ProClimb XF 1100 Turbo, 2012-13 Procross F 1100 Turbo LXR, 2012-13 Procross F 1100 Turbo Sno Pro, 2012-13 Procross F 1100 Turbo Sno Pro Limited, 2013 Procross F 1100 Turbo Sno Pro RR, 2013 Procross XF 1100 Turbo CrossTour, 2012-13 Procross XF 1100 Turbo LXR, 2012-13 Procross XF 1100 Turbo Sno Pro, 2012 Procross XF 1100 Turbo Sno Pro High Country, 2012-13 Procross XF 1100 Turbo Sno Pro Limited, 2014-16 XF9000, 2014-15 XF9000 Crosstour, 2016 XF9000 Crosstrek, 2014-15 XF9000 Limited, 2014-15 XF9000 LXR, 2014-15 XF9000 Sno Pro, 2014-16 ZR9000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.