Shop Alternate Products
This Product is Discontinued
Gates
G-Force CVT Belts 42G4553 OEM 3211046 1 7/16" x 46 3/4" (Discontinued)
Mfr # 42G4553
Zoro # G200767656
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material EPDM
- Vehicle Fit Snowmobiles; ATVs
- Thickness (mm) 15.2
- Effective Length (mm) 1187
- Features Double Notch