Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM

  • Zoro #: G7113032
  • Mfr #: 28441
$101.63
  • Type: Green Stripe II
  • Material: EPDM
  • Working Pressure (PSI): 95
See full product details
This item ships free.

Gates #28441 Specifications

  • Zoro #: G7113032
  • Mfr #: 28441
Type: Green Stripe II Material: EPDM
Working Pressure (PSI): 95 Color: Black/Green
Inside Dia. (In.): 5/8 Length: 50 ft.
Outside Dia. (In.): 1-1/16 Item: Heater Hose
Standards: Exceeds SAE 20R1 Type EC, Standard Wall Class D-1. Temp. Range: -40 Degrees to 275 Degrees F
Package Quantity: 1 Hose Cover Material: EPDM
Hose Configuration: Bulk Hose Hose Length: 50 ft
Hose Tube Material: EPDM Hose Color: Black, Green
Hose Reinforcement Material: EPDM Hose Inside Dia.: 5/8 in
Hose Outside Dia.: 1 1/16 in Max. Working Pressure @ 70 F: 95 psi
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Heater Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 1/16 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Material EPDM, Hose Color Black, Green, Max. Working Pressure @ 70 F 95 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards Exceeds SAE 20R1 Type EC, Standard Wall Class D-1., Hose Configuration Bulk Hose

Reviews of Gates #28441