This item is Discontinued.

No Product Image Available

HVAC Heater Hose, 12011 (Discontinued)

  • Mfr # 12011
  • Zoro # G7328025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12011
Zoro #
G7328025
UPC #
770075574569
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.62 in
Length
4.23 in

Details

Temp. Range
-40 to 275°F

Description

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today’s smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.Similar to OEM specifications.Has all the quality features of Gates Molded Coolant Hose.Engineered to resist electrochemical degradation - the leading cause of hose failure.Inside diameters range from 1/4 to 1 .Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.