Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI

  • Zoro #: G2101471
  • Mfr #: 70485
$905.57
  • Operating Pressure (PSI): 3250
  • Type: Bulk
  • Hose Outside Dia. (In.): 31/64
See full product details
This item ships free.

Gates #70485 Specifications

  • Zoro #: G2101471
  • Mfr #: 70485
Operating Pressure (PSI): 3250 Type: Bulk
Hose Outside Dia. (In.): 31/64 Dash Size: 4
Hose Length (Ft.): 440 Temp. Range (F): -40 Degrees to 212 Degrees
Hose Inside Dia. (In.): 1/4 Standards: SAE 100R17, ISO 11237-R17
Min. Bend Radius (In.): 1-1/2 Application: Hydraulics
Cover Material: Synthetic Rubber Tube Material: Synthetic Rubber
Item: Hydraulic Hose Reinforcement: Steel Braid
Vacuum Rating (Inches Hg): Safety Factor:
Color: Hose Cover Material: Synthetic Rubber
Temp. Range: -40 Degrees to 212 Degrees F Series: M3K Hose
Hose Outside Dia.: 1/2 in Hose Inside Dia.: 1/4 in
Hose Configuration: Bulk Hose Hose Tube Material: Synthetic Rubber
Hose Length: 440 ft Hose Reinforcement Material: Carbon Steel
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 440 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Series M3K Hose, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 100R17, ISO 11237-R17, Hose Configuration Bulk Hose

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Gates #70485