KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

13mm W x 3350mm L Metric V-Belt 1 Rib SPA3350

GATES| Zoro #: G1602727| Mfr #: SPA3350

$31.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 3350mm
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602727 Mfr #: SPA3350
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 3350mm
Construction: WrappedIndustry Number: SPA3350
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: SPA
Thickness: 10mmMaterial: Elastomeric Compound w/Flex-Bonded Tensile Cords
Top Width: 13mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): Mexico

Description

Metric V-Belt, V-Belt Section SPA, Industry Number SPA3350, Number of Ribs 1, Outside Length 3350mm, Top Width 13mm, Thickness 10mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews