KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

17mm W x 3550mm L Metric V-Belt 1 Rib SPB3550

GATES| Zoro #: G2237076| Mfr #: SPB3550

$46.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 3550mm
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237076 Mfr #: SPB3550
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 3550mm
Construction: WrappedIndustry Number: SPB3550
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: SPB
Thickness: 13mmMaterial: Elastomeric Compound w/Flex-Bonded Tensile Cords
Top Width: 17mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): Mexico

Description

Metric V-Belt, Industry Number SPB3550, V-Belt Section SPB, Number of Ribs 1, Outside Length 3550mm, Top Width 17mm, Thickness 13mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews