KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

17mm W x 5300mm L Metric V-Belt 1 Rib SPB5300

GATES| Zoro #: G1260497| Mfr #: SPB5300

$66.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 5300mm
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260497 Mfr #: SPB5300
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 5300mm
Construction: WrappedIndustry Number: SPB5300
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: SPB
Thickness: 13mmMaterial: Elastomeric Compound w/Flex-Bonded Tensile Cords
Top Width: 17mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): Mexico

Description

Metric V-Belt, V-Belt Section SPB, Industry Number SPB5300, Number of Ribs 1, Outside Length 5300mm, Top Width 17mm, Thickness 13mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews