Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

17mm W x 5600mm L Metric V-Belt 1 Rib SPB5600

GATES | Zoro #: G0930002 | Mfr #: SPB5600

$ 82.92 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Gates #SPB5600 Specifications

Zoro #: G0930002 Mfr #: SPB5600
Industry Number: SPB5600 For Use With: -
Number of Ribs: 1 Construction: Wrapped
V-Belt Section: SPB Temp. Range: -30 Degrees to 140 Degrees F
V-Belt Type: Metric V-Belt Item: Metric V-Belt
Material: Elastomeric Compound w/Flex-Bonded Tensile Cords Resists: Oil, Heat, Ozone and Flame
Top Width: 17mm Outside Length: 5600mm
Thickness: 13mm Country of Origin (subject to change): Mexico

Description

Metric V-Belt, V-Belt Section SPB, Industry Number SPB5600, Number of Ribs 1, Outside Length 5600mm, Top Width 17mm, Thickness 13mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews